Metering Main Terminal Box 3 Phase 4W

SKU: 78211479291
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Module Type: Metering Main Terminal Box
Service: 3 Phase 4W
Voltage: 120/240V AC
Main Amps: 1600
Feed: Top or Bottom
Line Side Lugs: (4) 750mcm
Meter Stack Application: 3MTB
WxHxD: 12.00 x 9.00 x 3.00 in. (309x229x76mm)
Main Terminal Boxes: Module Type - Metering Main Terminal Box; Service - 3 Phase 4W; Voltage - 120/240Vac; Main Amps - 1600; Feed - Top or Bottom; Line Side Lugs - (4) 750mcm; Meter Stack Application - 3MTB; WxHxD - 12.00 x 9.00 x 3.00 in. (309x229x76mm)