Menu Search
Main Terminal Boxes Metering Main Terminal Box 1 Phase 3W
EATON #1MTB1600RC

Metering Main Terminal Box 1 Phase 3W

SKU # 78211473367
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Terminal Box
Service: 1 Phase 3W
Voltage: 120/240V AC
Main Amps: 1600
Feed: Overhead/Underground
Line Side Lugs: (6) 500mcm
Enclosure Type: NEMA 3R
WxHxD: 24.00x36.00x56.00 in. (610x914x1422mm)

Group metering, also known as multiple metering, is used where electric utility power enters a commercial building or multi-family residence. The product consists of some type of main device along with multiple meter sockets in one unit or in several connected units. The multiple meters allow the utility to measure power consumption for each tenant of the building. This type of metering equipment is commonly used at apartment complexes and strip malls.

Additional Info: Bus Material: Copper