Menu Search
Main Switches Metering Main Pressure Switch 1 Phase 3W
EATON #1BPS1200RB

Metering Main Pressure Switch 1 Phase 3W

SKU # 78211435083
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Pressure Switch
Service: 1 Phase 3W
Voltage: 120/240V AC
Max Amps: 1200
Fuse Provision: Class L
kA IR: 100
Feed: Bottom
Line Side Lugs: (4) 4 - 600mcm
Enclosure Type: NEMA 3R
WxHxD: 39.00x68.00x23.00 in. (991x1727x584mm)

Main Switches: Module Type - Metering Main Pressure Switch; Service - 1 Phase 3W; Voltage - 120/240Vac; Max Amps - 1200; Fuse Provision - Class L; kA IR - 100; Feed - Bottom; Line Side Lugs - (4) 4 - 600mcm; Enclosure Type - NEMA 3R; WxHxD - 39.00x68.00x23.00 in. (991x1727x584mm); Additional Information - Bus Material: Copper

Additional Info: Bus Material: Copper