Menu Search
EATON #3BPS2000RB

Metering Main Fusible Switch 3Ph 4W

SKU # 78211435090 Manufacturer Series: BPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Metering Main Fusible Switch
Service: 3Ph 4W
Voltage: 120/208V AC
Max Amps: 2000
Fuse Provision: Class L
kA IR: 100
Feed: Bottom
Line Side Lugs: (8) 4-600 kcmil
Enclosure Type: NEMA 3R
WxHxD: 36.50x66.50x19.50 in. (927.1x1689.1x495.3 mm)

Additional Info: Bus Material: Copper