The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #3MFS600RTC

Metering Main Fusible Switch 3 Phase 4W

SKU # 78211499058
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Metering Main Fusible Switch
Service: 3 Phase 4W
Voltage: 120/208V AC
Max Amps: 600
Fuse Provision: Class T
kA IR: 100
Feed: Top
Line Side Lugs: (2) 2-600mcm
Enclosure Type: NEMA 3R
WxHxD: 20.00x47.63x11.75 in. (508x1210x299mm)

Additional Info: Bus Material: Copper