Metering Main Fusible Switch 3 Phase 4W

SKU: 78211499057
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Module Type: Metering Main Fusible Switch
Service: 3 Phase 4W
Voltage: 120/208V AC
Max Amps: 600
Fuse Provision: Class T
kA IR: 100
Feed: Bottom
Line Side Lugs: (2) 2-600mcm
Enclosure Type: NEMA 3R
WxHxD: 22.62x48.12x15.00 in. (574x1222x381mm)
Main Switches: Module Type - Metering Main Fusible Switch; Service - 3 Phase 4W; Voltage - 120/208Vac; Max Amps - 600; Fuse Provision - Class T; kA IR - 100; Feed - Bottom; Line Side Lugs - (2) 2-600mcm; Enclosure Type - NEMA 3R; WxHxD - 22.62x48.12x15.00 in. (574x1222x381mm); Additional Information - Bus Material: Copper
Additional Info: Bus Material: Copper