Menu Search
Main Switches Metering Main Fusible Switch 3 Phase 4W
EATON #3MFS600BCRNT

Metering Main Fusible Switch 3 Phase 4W

SKU # 78211481915
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Fusible Switch
Service: 3 Phase 4W
Voltage: 120/208V AC
Max Amps: 600
Feed: Bottom
Enclosure Type: NEMA 3R
WxHxD: 20.00x47.63x11.75 in. (508x1210x299mm)

Additional Info: Bus Material: Aluminum