Metering Main Fusible Switch 3 Phase 4W

SKU: 78211481899
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Module Type: Metering Main Fusible Switch
Service: 3 Phase 4W
Voltage: 120/208V AC
Max Amps: 400
Feed: Bottom
Enclosure Type: NEMA 3R
WxHxD: 20.00x47.63x11.75 in. (508x1210x299mm)
Main Switches: Module Type - Metering Main Fusible Switch; Service - 3 Phase 4W; Voltage - 120/208Vac; Max Amps - 400; Feed - Bottom; Enclosure Type - NEMA 3R; WxHxD - 20.00x47.63x11.75 in. (508x1210x299mm); Additional Information - Bus Material: Aluminum
Additional Info: Bus Material: Aluminum