Menu Search
EATON #1MFS1200RUG

Metering Main Fusible Switch 1 Phase 3W

SKU # 78211439612
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Metering Main Fusible Switch
Service: 1 Phase 3W
Voltage: 120/240V AC
Max Amps: 1200
Fuse Provision: Class T
kA IR: 100
Feed: Bottom
Line Side Lugs: (2) 1/0-300mcm or (1) 750mcm
Enclosure Type: NEMA 3R
WxHxD: 33.50x61.50x11.88 in. (851x1562x302mm)

Main Switches: Module Type - Metering Main Fusible Switch; Service - 1 Phase 3W; Voltage - 120/240Vac; Max Amps - 1200; Fuse Provision - Class T; kA IR - 100; Feed - Bottom; Line Side Lugs - (2) 1/0-300mcm or (1) 750mcm; Enclosure Type - NEMA 3R; WxHxD - 33.50x61.50x11.88 in. (851x1562x302mm); Additional Information - Bus Material: Aluminum

Additional Info: Bus Material: Aluminum