Metering Main Fusible Switch 1 Phase 3W

SKU: 78211498971
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Module Type: Metering Main Fusible Switch
Service: 1 Phase 3W
Voltage: 120/240V AC
Max Amps: 1200
Fuse Provision: Class T (Convertible to L)
kA IR: 100
Feed: Bottom
Line Side Lugs: (4) 2-600mcm
Enclosure Type: NEMA 3R
WxHxD: 33.50x52.75x11.88 in. (851x1340x302mm)
Main Switches: Module Type - Metering Main Fusible Switch; Service - 1 Phase 3W; Voltage - 120/240Vac; Max Amps - 1200; Fuse Provision - Class T (Convertible to L); kA IR - 100; Feed - Bottom; Line Side Lugs - (4) 2-600mcm; Enclosure Type - NEMA 3R; WxHxD - 33.50x52.75x11.88 in. (851x1340x302mm); Additional Information - Bus Material: Copper
Additional Info: Bus Material: Copper