Menu Search
Main Circuit Breakers Solar Power Center Meter Breakers 30 Spaces, 42 Circuits 200A BR
EATON #MBE3042PV200BF

Solar Power Center Meter Breakers 30 Spaces, 42 Circuits 200A BR

SKU # 78668569023
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Solar Power Center Meter Breakers
Service: 30 Spaces, 42 Circuits
Main Amps: 200
Main Breaker Type: BR
kA IR: 22
Feed: Bottom only
Enclosure Type: Flush Mount
WxHxD: 24 x 18 x 6 in. (609 x 457 x 152mm)

Additional Info: EUSERC