Menu Search
Main Circuit Breakers Residential Meter Breaker, 1PH 3W, 120/240Vac, 125A

EATON #MBE2040PV125BTF

Residential Meter Breaker, 1PH 3W, 120/240Vac, 125A

SKU #78668589463
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Module Type: Metering Main Circuit Breaker
Service: 1 Phase 3W
Voltage: 120/240V AC
Main Amps: 125A
Main Breaker Type: BR
kA IR: 22 kA IR
Feed: Top/Bottom
Enclosure Type: NEMA 3R
WxHxD: 18.00x6.00x48.00 in. (457.2x152.4x1219.2 mm)

C-H MBE2040PV125BTF BR METER BREAKE