Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 3 Phase 4W 120/240Vac 225A CC
EATON #3BR4242BC225R

Metering Main Circuit Breaker 3 Phase 4W 120/240Vac 225A CC

SKU # 78668588355
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/240V AC
Main Amps: 225
Main Breaker Type: CC
kA IR: 42
Line Side Lugs: 2/0-300mcm
Enclosure Type: Outdoor

Main Circuit Breakers: Module Type - Metering Main Circuit Breaker; Service - 3 Phase 4W; Voltage - 120/240Vac; Main Amps - 225; Main Breaker Type - CC; kA IR - 42; Line Side Lugs - 2/0-300mcm; Enclosure Type - Outdoor