Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 900A NGH
EATON #3MHCB900RC

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 900A NGH

SKU # 78668551295
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 900
Main Breaker Type: NGH
kA IR: 100
Feed: Top/Bottom
Line Side Lugs: (4) 4/0-500mcm
Enclosure Type: NEMA 3R
WxHxD: 49.00x23.00x12.50 in. (1244x584x317mm)