You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #3MCB800BCRGTO

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 800A

SKU # 78211350275
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 800
Feed: Bottom
Enclosure Type: NEMA 3R
WxHxD: 49.00x24.00x15.00 in. (1244x609x381mm)