Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 800A
EATON #3MCB800BCLNT

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 800A

SKU # 78211350318
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 800
Feed: Bottom
WxHxD: 49.00x24.00x15.00 in. (1244x609x381mm)