Menu Search
Search
EATON #3MCB600BCLNT

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 600A

SKU # 78211350313
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 600
Feed: Bottom
WxHxD: 48.13x22.60x15.00 in. (1222x574x381mm)