EATON #3HMCB600BCLGTO

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 600A

SKU: 78211350281
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 600
Feed: Bottom
Line Side Lugs: (2) 300-500mcm
WxHxD: 20.00x61.00x11.75 in. (508x1549x299mm)
Description
Main Circuit Breakers: Module Type - Metering Main Circuit Breaker; Service - 3 Phase 4W; Voltage - 120/208Vac; Main Amps - 600; Feed - Bottom; Line Side Lugs - (2) 300-500mcm; WxHxD - 20.00x61.00x11.75 in. (508x1549x299mm)