EATON #3MCB400BCRGT

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 400A

SKU: 78211350286
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 400
Feed: Bottom
Enclosure Type: NEMA 3R
WxHxD: 48.13x22.60x15.00 in. (1222x574x381mm)
Description
Main Circuit Breakers: Module Type - Metering Main Circuit Breaker; Service - 3 Phase 4W; Voltage - 120/208Vac; Main Amps - 400; Feed - Bottom; Enclosure Type - NEMA 3R; WxHxD - 48.13x22.60x15.00 in. (1222x574x381mm)