EATON #3HMCB400BCRGT

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 400A

SKU: 78211350287
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 400
Feed: Bottom
Line Side Lugs: 2/0-500mcm
Enclosure Type: NEMA 3R
Description
Main Circuit Breakers: Module Type - Metering Main Circuit Breaker; Service - 3 Phase 4W; Voltage - 120/208Vac; Main Amps - 400; Feed - Bottom; Line Side Lugs - 2/0-500mcm; Enclosure Type - NEMA 3R