Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 400A
EATON #3HMCB400BCLGT

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 400A

SKU # 78211350294
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 400
Feed: Bottom
Line Side Lugs: 2/0-500mcm
WxHxD: 20.00x61.00x11.75 in. (508x1549x299mm)