Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 1200A

EATON #3HMCB1200BCRNTO

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 1200A

SKU #78211370624
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 1200
Feed: Bottom
Line Side Lugs: (4) 4/0-500mcm
Enclosure Type: NEMA 3R