Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 1000A
EATON #3MCB1000BCLGTO

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 1000A

SKU # 78211370596
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 1000
Feed: Bottom
WxHxD: 20.00x61.00x11.75 in. (508x1549x299mm)