Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 1000A

EATON #3MCB1000BCLGT

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 1000A

SKU #78211370664
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 1000
Feed: Bottom
WxHxD: 20.00x61.00x11.75 in. (508x1549x299mm)