Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 1000A NGS
EATON #3MCB1000R750C

Metering Main Circuit Breaker 3 Phase 4W 120/208Vac 1000A NGS

SKU # 78668551289
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Circuit Breaker
Service: 3 Phase 4W
Voltage: 120/208V AC
Main Amps: 1000
Main Breaker Type: NGS
kA IR: 65
Feed: Top/Bottom
Line Side Lugs: (2) 500-750mcm
Enclosure Type: NEMA 3R
WxHxD: 48.00x22.00x15.00 in. (1219x558x381mm)