Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 1 Phase3W 120/240Vac 600A LD

EATON #1MCB600R

Metering Main Circuit Breaker 1 Phase3W 120/240Vac 600A LD

SKU #78684905320
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Metering Main Circuit Breaker
Service: 1 Phase3W
Voltage: 120/240V AC
Main Amps: 600
Main Breaker Type: LD
kA IR: 65
Feed: Top/Bottom
Line Side Lugs: (2) 300-500mcm
Enclosure Type: Indoor/Outdoor
WxHxD: 20.00x47.63x11.75" (508x1210x298mm)

Main Circuit Breakers: Module Type - Metering Main Circuit Breaker; Service - 1 Phase3W; Voltage - 120/240Vac; Main Amps - 600; Main Breaker Type - LD; kA IR - 65; Feed - Top/Bottom; Line Side Lugs - (2) 300-500mcm; Enclosure Type - Indoor/Outdoor; WxHxD - 20.00x47.63x11.75" (508x1210x298mm)