Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 1 Phase 3W 120/240Vac 900A NGH

EATON #1MHCB900RC

Metering Main Circuit Breaker 1 Phase 3W 120/240Vac 900A NGH

SKU #78668551300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Metering Main Circuit Breaker
Service: 1 Phase 3W
Voltage: 120/240V AC
Main Amps: 900
Main Breaker Type: NGH
kA IR: 100
Feed: Top/Bottom
Line Side Lugs: (4) 4/0-500mcm
Enclosure Type: NEMA 3R
WxHxD: 12.50x23.00x49.00 in. (317x584x2006mm)

Main Circuit Breakers: Module Type - Metering Main Circuit Breaker; Service - 1 Phase 3W; Voltage - 120/240Vac; Main Amps - 900; Main Breaker Type - NGH; kA IR - 100; Feed - Top/Bottom; Line Side Lugs - (4) 4/0-500mcm; Enclosure Type - NEMA 3R; WxHxD - 12.50x23.00x49.00 in. (317x584x2006mm)