Menu Search
Search
EATON #1MCBE500R

Metering Main Circuit Breaker 1 Phase 3W 120/240Vac 500A LD

SKU # 78668553677
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Metering Main Circuit Breaker
Service: 1 Phase 3W
Voltage: 120/240V AC
Main Amps: 500
Main Breaker Type: LD
kA IR: 65
Feed: Top/Bottom
Enclosure Type: NEMA 3R
WxHxD: 61.00x27.00x15.00 in. (1549x685x381mm)

Main Circuit Breakers: Module Type - Metering Main Circuit Breaker; Service - 1 Phase 3W; Voltage - 120/240Vac; Main Amps - 500; Main Breaker Type - LD; kA IR - 65; Feed - Top/Bottom; Enclosure Type - NEMA 3R; WxHxD - 61.00x27.00x15.00 in. (1549x685x381mm)