Menu Search
Main Circuit Breakers Metering Main Circuit Breaker 1 Phase 3W 120/240Vac 1600A RGH
EATON #1MCB1600RT-600

Metering Main Circuit Breaker 1 Phase 3W 120/240Vac 1600A RGH

SKU # 78668517800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Metering Main Circuit Breaker
Service: 1 Phase 3W
Voltage: 120/240V AC
Main Amps: 1600
Main Breaker Type: RGH
kA IR: 100
Feed: Top
Line Side Lugs: (4) 500-1000mcm
Enclosure Type: NEMA 3R
WxHxD: 57.13x24.88x14.88 in. (1451x631x377mm)