Menu Search
Magnetic Starters Starter, Non-Reversing; 480/440V 60/50Hz; 45A

SQUARE D COMPANY #8536SDO1V06

Starter, Non-Reversing; 480/440V 60/50Hz; 45A

SKU #78590188203
Manufacturer Series: 8536
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 480/440V 60/50Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater