Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V AC 60/50Hz; 45A
SQUARE D COMPANY #8536SDG1V02H30S

Starter, Non-Reversing; 120/110V AC 60/50Hz; 45A

SKU # 78590180708 Manufacturer Series: 8536
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 200V: 10 HP
Hp 3-Phase 230V: 15 HP
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: NEMA 1
Overload Relay: Thermal - Melting Alloy

SQD 8536SDG1V02H30S STARTER MOTOR