Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V 60Hz; 32A

SQUARE D COMPANY #LD1LC030FC

Starter, Non-Reversing; 120/110V 60Hz; 32A

SKU #78590125748
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
UL Cont. Amps: 32A
Phase: 3
Coil Voltage: 120/110V 60Hz
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open

Additional Info: 3 Pole