Menu Search
Magnetic Starters Starter, Two Speed; 24V at 60/50Hz; 3.0-12.0A Motor FLA
SIEMENS #30DUCC3202VJ

Starter, Two Speed; 24V at 60/50Hz; 3.0-12.0A Motor FLA

SKU # 78308798535 Manufacturer Series: Class 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: NEMA 3,3R,12
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (2) NO (2) NC

SIE 30DUCC3202VJ STARTER2SPD SZ13-1