Menu Search
Magnetic Starters Starter, Two Speed; 24V at 60/50Hz; 0.75-3.40A Motor FLA

SIEMENS #US2:30DUBB32B1VJ

Starter, Two Speed; 24V at 60/50Hz; 0.75-3.40A Motor FLA

SKU #88762156250
Manufacturer Series: Class 30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 0.5 Hp
Hp 3-Phase 230V: 0.75 Hp
Hp 3-Phase 460V: 1.5 Hp
Hp 3-Phase 575V: 1.5 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.75-3.40A
Auxiliary Contacts: (2) NO (2) NC

SIE US2:30DUBB32B1VJ STARTER2SPDS12