Menu Search
SIEMENS #30DUDC32A2VF

Starter, Two Speed; 120V at 60Hz 110V at 50Hz; 5.50-22.0A Motor FLA

SKU # 78308798838 Manufacturer Series: Class 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (2) NO (2) NC

SIE 30DUDC32A2VF STARTER2SPD SZ15.5