Menu Search
SIEMENS #US230GUFF32A2HF

Starter, Two Speed; 120V at 60Hz 110V at 50Hz; 13.0-52.0A Motor FLA

SKU # 80476631928 Manufacturer Series: Class 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2.5
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 13.00-52.00A

SIE US230GUFF32A2HF STARTER2SPDS