Menu Search
Magnetic Starters Starter, Two Speed; 120V at 60Hz 110V at 50Hz; 0.85-1.15A Motor FLA

SIEMENS #30JG32A1VF81

Starter, Two Speed; 120V at 60Hz 110V at 50Hz; 0.85-1.15A Motor FLA

SKU #78308765573
Manufacturer Series: Class 30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: Open
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (2) NO (2) NC

SIE 30JG32A1VF81 STARTER-2SPDSZ4 OP