Menu Search
SIEMENS #30GP32A1VF81

Starter, Two Speed; 120V at 60Hz 110V at 50Hz; 0.85-1.15A Motor FLA

SKU # 78308746937 Manufacturer Series: Class 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (2) NO (2) NC

SIE 30GP32A1VF81 STARTER-2SPDSZ2.5O