Menu Search
Magnetic Starters Starter, Two Speed; 120V at 60Hz 110V at 50Hz; 0.85-1.15A Motor FLA
SIEMENS #30FP32A1HF81

Starter, Two Speed; 120V at 60Hz 110V at 50Hz; 0.85-1.15A Motor FLA

SKU # 78308746503 Manufacturer Series: Class 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 20 Hp
Enclosure Type: Open
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (2) NO (2) NC

SIE 30FP32A1HF81 STARTER-2SPDSZ2OPN