Menu Search
Magnetic Starters Starter, Two Speed; 110-120/220-240V at 60Hz; 3.0-12.0A Motor FLA
SIEMENS #30DUCC32A1HA

Starter, Two Speed; 110-120/220-240V at 60Hz; 3.0-12.0A Motor FLA

SKU # 78308798536 Manufacturer Series: Class 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (2) NO (2) NC

SIE 30DUCC32A1HA STARTER2SPD SZ13-1