Menu Search
Magnetic Starters Starter, Reversing; 440-480V at 60Hz; 25.0-100.0A Motor FLA
SIEMENS #US2:22GUG32HH

Starter, Reversing; 440-480V at 60Hz; 25.0-100.0A Motor FLA

SKU # 88762132580 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 440-480V at 60Hz, 380-440V at 50Hz
Hp 3-Phase 200V: 15 hp
Hp 3-Phase 230V: 20 hp
Hp 3-Phase 460V: 30 hp
Hp 3-Phase 575V: 30 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE US2:22GUG32HH STARTERFVRS2.5SSO