Menu Search

SIEMENS #US2:22DUE32FH

Starter, Reversing; 440-480V at 60Hz; 10.0-40.0A Motor FLA

SKU: 88762132534
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 440-480V at 60Hz, 380-440V at 50Hz
Hp 3-Phase 200V: 7.5 hp
Hp 3-Phase 230V: 7.5 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO
Description
SIE US2:22DUE32FH STARTERFVRS1SSOLR