Menu Search
Magnetic Starters Starter, Reversing; 440-480V at 60Hz; 0.75-3.40A Motor FLA

SIEMENS #22CUB32BH

Starter, Reversing; 440-480V at 60Hz; 0.75-3.40A Motor FLA

SKU #78308796419
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 440-480V at 60Hz, 380-440V at 50Hz
Hp 3-Phase 200V: 0.5 hp
Hp 3-Phase 230V: 0.75 hp
Hp 3-Phase 460V: 1.5 hp
Hp 3-Phase 575V: 2 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.75-3.40A
Auxiliary Contacts: (1) NO

SIE 22CUB32BH STARTERFVR SZ00.75-3.