SIEMENS #US2:22IUH32HL

Starter, Reversing; 277V at 60Hz 240V at 50Hz; 50.0-200.0A Motor FLA

SKU: 88762132472
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 3.5
UL Cont. Amps: 115A
Phase: 3
Coil Voltage: 277V at 60Hz, 240V at 50Hz
Hp 3-Phase 200V: 30 hp
Hp 3-Phase 230V: 40 hp
Hp 3-Phase 460V: 75 hp
Hp 3-Phase 575V: 75 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Auxiliary Contacts: (1) NO
Description
SIE US2:22IUH32HL STARTERFVRS3.5SSO