Menu Search
Magnetic Starters Starter, Reversing; 277V at 60Hz 240V at 50Hz; 25.0-100.0A Motor FLA
SIEMENS #22GUG32AL

Starter, Reversing; 277V at 60Hz 240V at 50Hz; 25.0-100.0A Motor FLA

SKU # 78308796793 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2-1/2
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 277V at 60Hz, 240V at 50Hz
Hp 3-Phase 200V: 15 hp
Hp 3-Phase 230V: 20 hp
Hp 3-Phase 460V: 30 hp
Hp 3-Phase 575V: 30 hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE 22GUG32AL STARTERFVR SZ2 1/225-