Menu Search
Magnetic Starters Starter, Reversing; 277V at 60Hz 240V at 50Hz; 0.85-1.15A Motor FLA
SIEMENS #22HP320L81

Starter, Reversing; 277V at 60Hz 240V at 50Hz; 0.85-1.15A Motor FLA

SKU # 78308737290 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 277V at 60Hz, 240V at 50Hz
Hp 3-Phase 200V: 25 hp
Hp 3-Phase 230V: 30 hp
Hp 3-Phase 460V: 50 hp
Hp 3-Phase 575V: 50 hp
Enclosure Type: NEMA 12
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE 22HP320L81 STARTERFVRS3THOLR277