Menu Search
Magnetic Starters Starter, Reversing; 24V at 60/50Hz; 55.0-250.0A Motor FLA
SIEMENS #US2:22LPU32BJ

Starter, Reversing; 24V at 60/50Hz; 55.0-250.0A Motor FLA

SKU # 88762132615 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 75 hp
Hp 3-Phase 230V: 100 hp
Hp 3-Phase 460V: 200 hp
Hp 3-Phase 575V: 200 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 55.00-250.00A
Auxiliary Contacts: (2) NO (2) NC

SIE US2:22LPU32BJ STARTERFVRS5SSOLR