Menu Search
Magnetic Starters Starter, Reversing; 24V at 60/50Hz; 3.0-12.0A Motor FLA
SIEMENS #22CUC32BJ

Starter, Reversing; 24V at 60/50Hz; 3.0-12.0A Motor FLA

SKU # 78308796460 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 2 hp
Hp 3-Phase 230V: 2 hp
Hp 3-Phase 460V: 5 hp
Hp 3-Phase 575V: 5 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE 22CUC32BJ STARTERFVR SZ03-12AMP