SIEMENS #3RA62501BB32

Sirius Starter, Reversing; 24V at 60/50Hz 24V DC; 1.25A Motor FLA

SKU: 66264335979
Manufacturer Series: 3RA6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Reversing Starter
Construction Standard: I.E.C. 690V AC
UL Cont. Amps: 1.1A
Phase: 3
Coil Voltage: 24V at 60/50Hz, 24V DC
Hp 3-Phase 460V: 0.5 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: IP20
Overload Relay: Solid State
Motor FLA: 1.25A
Auxiliary Contacts: (2) NO
Description
The SIRIUS 3RA6 compact starter is an innovative addition to SIRIUS switchgear. As a universal motor feeder to IEC / EN 60947-6-2, the SIRIUS 3RA6 compact starter combines the functionality of a circuit breaker, solid-state overload relay and contactor. It can be used for all applications involving direct starting of standard induction motors up to 32A (approx. 15 kW/400V). The SIRIUS 3RA6 compact starters fulfill all the current requirements for configuring load feeders. In this way, you profit from the SIRIUS 3RA6 compact starters with high functionality, flexibility and readily available machine concepts viable for the future, while reducing costs from configuration to commissioning.