Menu Search
Magnetic Starters Starter, Reversing; 24V at 60/50Hz 24V DC; 1.25A Motor FLA
SIEMENS #3RA62500BB30

Sirius Starter, Reversing; 24V at 60/50Hz 24V DC; 1.25A Motor FLA

SKU # 66264335958 Manufacturer Series: 3RA6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Reversing Starter
Construction Standard: I.E.C. 690V AC
UL Cont. Amps: 1.1A
Phase: 3
Coil Voltage: 24V at 60/50Hz, 24V DC
Hp 3-Phase 460V: 0.5 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: IP20
Overload Relay: Solid State
Motor FLA: 1.25A
Auxiliary Contacts: (2) NO

The SIRIUS 3RA6 compact starter is an innovative addition to SIRIUS switchgear. As a universal motor feeder to IEC / EN 60947-6-2, the SIRIUS 3RA6 compact starter combines the functionality of a circuit breaker, solid-state overload relay and contactor. It can be used for all applications involving direct starting of standard induction motors up to 32A (approx. 15 kW/400V). The SIRIUS 3RA6 compact starters fulfill all the current requirements for configuring load feeders. In this way, you profit from the SIRIUS 3RA6 compact starters with high functionality, flexibility and readily available machine concepts viable for the future, while reducing costs from configuration to commissioning.